
Fargo II, Men's 6 Medium, Leather, Black
Mfr # 62116
Zoro # G211973435
product price: $154.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Series
Fargo II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62116
Zoro #
G211973435
UPC #
8.85999E+11
Country of Origin
Bangladesh
Dimensions
Size
6
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather
Gender
Men's
Series
Fargo II
Resists
Slip Resistant
Style Number
62116
Description
The Fargo II boot now sports an even more durable and flexible design. If you're looking for a work boot with our patented GLADIATOR; slip-resistant and clog-resistant outsole, the Fargo II is a smart choice. This waterproof boot has a leather an...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.