Zoro Homepage

Fargo II, Men's 7 Medium, Leather, Brown

  • Mfr # 62402

  • Zoro # G111971289


product price: $196.99
/pr
Free Shipping & Returns

Key Features

Size
7
Color
Brown
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62402
Zoro #
G111971289
UPC #
885999195117
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium

Details

Color
Brown
Upper Material
Leather
Gender
Men's
Series
Fargo II
Resists
Slip Resistant
Style Number
62402
Item
Work Boot

Description

Waggoner brings together familiar and dependable Goodyear; Welt Construction, waterproof membrane construction, and SFC; slip and abrasion-resistant traction. Western stitch detailing and a square toe design complement the rich full grain leat...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.