Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firebrand, Men's 12 Medium, Leather, Black

  • Mfr # 68357

  • Zoro # G811973118


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Series
Firebrand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68357
Zoro #
G811973118
UPC #
885999099385
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Men's
Series
Firebrand
Resists
Slip Resistant
Style Number
68357
Item
Pull-On Boot

Description

Here's a soft toe work boot that can also be worn out on the town. The water-resistant Firebrand chelsea boot is electrical hazard EH rated, and features a slip-resistant and clog-resistant outsole with integrated ladder grab notches for enhanced co...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.