Freestyle II Men's Athletic Slip Resistant Shoe, Size 8.5, PR

  • Mfr # 38140

  • Zoro # G411972368


product price:  $52.39
/pr

Key Features

Footwear Width
Medium
Upper Material
Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38140
Zoro #
G411972368
UPC #
885999086439
Country of Origin
Viet Nam

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
38140

Description

Feel free to move through your day with style. Easy on your wallet but effective on the job, this basic men's athletic-inspired shoe incorporates our Tripguard; outsole feature, and offers in a natural fit for enhanced comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.