
Freestyle II Men's Footwear with TripGuard Outsole, Size 10.5
Mfr # 38140-S10H
Zoro # G622840302
product price:Â $64.29
/prKey Features
Size
10.5
Color
Black
Toe Type
Soft
Material
Synthetic
Closure Type
Lace-Up
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38140-S10H
Zoro #
G622840302
UPC #
885999086491
Country of Origin
Viet Nam
Dimensions
Size
10.5
Footwear Width
Medium
Details
Color
Black
Toe Type
Soft
Material
Synthetic
Closure Type
Lace-Up
Item
Shoes
Waterproof
Yes
Description
Stylish, economical and athletic-inspired performance built for work or play.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.