Freestyle II Men's Footwear with TripGuard Outsole, Size 16

  • Mfr # 38140-S16

  • Zoro # G622840371


product price:  $64.29
/pr

Key Features

Toe Type
Soft
Closure Type
Lace-Up
Material
Synthetic
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38140-S16
Zoro #
G622840371
UPC #
885999086552
Country of Origin
Viet Nam

Dimensions

Size
16
Footwear Width
Medium

Details

Toe Type
Soft
Closure Type
Lace-Up
Material
Synthetic
Item
Shoes
Waterproof
Yes
Color
Black

Description

Stylish, economical and athletic-inspired performance built for work or play.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.