
Galley II Men's Athletic Slip Resistant Shoe, Size 14, PR
Mfr # 25980
Zoro # G711971757
product price:Â $77.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Leather/Synthetic
Color
White
Gender
Men's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25980
Zoro #
G711971757
UPC #
885999120102
Country of Origin
Viet Nam
Dimensions
Size
14
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Upper Material
Leather/Synthetic
Color
White
Gender
Men's
Resists
Slip Resistant
Style Number
25980
Description
Galley II Men's Athletic Slip Resistant Shoe, Size 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.