
Galley II Men's Athletic Slip Resistant Shoe, Wide, Size 15, PR
Mfr # 25980W
Zoro # G111971661
product price:Â $74.89
/prKey Features
Footwear Width
Wide
Upper Material
Leather/Synthetic
Color
White
Gender
Men's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25980W
Zoro #
G111971661
UPC #
885999120263
Country of Origin
Viet Nam
Dimensions
Size
15
Footwear Width
Wide
Details
Item
Athletic Work Shoe
Upper Material
Leather/Synthetic
Color
White
Gender
Men's
Resists
Slip Resistant
Style Number
25980W
Description
Galley II Men's Athletic Slip Resistant Shoe, Wide, Size 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.