This item is Discontinued.

Shoes For Crews Galley II Slip-Resistant Women's Footwear, Size 7.5 W 23792W-075

This item is Discontinued.

Shoes For Crews

Galley II Slip-Resistant Women's Footwear, Size 7.5 W (Discontinued)

Mfr # 23792W-075
Zoro # G922840149
UPC # 885999120478
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23792W-075
Zoro #
G922840149
UPC #
885999120478
Country of Origin
Viet Nam

Dimensions

Footwear Width
Wide
Size
7.5 W

Details

Color
White
Waterproof
Yes
Item
Shoes
Closure Type
Lace-Up
Material
Leather, Synthetic
Toe Type
Soft

Description

These women's shoes are equipped with safety and performance features to ensure a shoe that works as hard as you.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.