Galley II Women's Athletic Slip Resistant Shoe, Size 8, PR

  • Mfr # 23792

  • Zoro # G211973602


product price: $75.85
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather/Synthetic
Color
White
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23792
Zoro #
G211973602
UPC #
885999120348
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather/Synthetic
Color
White
Gender
Women's
Resists
Slip Resistant
Style Number
23792

Description

Bring your A-game to work with shoes that perform as well as you do at getting the job done. The Galley II adds safety and comfort to your day with the Shoes For Crews; slip-resistant outsole, a water-resistant leather upper, and a removable insole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.