Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genuine Leather; Leather Upper, Black, Size 5.5 Medium

  • Mfr # 52001

  • Zoro # G811973408


product price: $98.89
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Genuine Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Chester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52001
Zoro #
G811973408
UPC #
885999138602
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
Medium

Details

Upper Material
Genuine Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Chester
Item
Oxford Shoe
Gender
Men's

Description

Enjoy classic styling and all-day comfort with the Loren.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.