
Genuine Leather; Leather Upper, Black, Size 7 Medium
Mfr # 52001
Zoro # G911973360
product price: $98.89
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Genuine Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Chester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52001
Zoro #
G911973360
UPC #
885999138633
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium
Details
Upper Material
Genuine Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Chester
Item
Oxford Shoe
Gender
Men's
Description
Enjoy classic styling and all-day comfort with the Loren.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.