Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genuine Leather; Leather Upper, Black, Size 7.5 Medium

  • Mfr # 56155

  • Zoro # G411971569


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Genuine Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Delilah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56155
Zoro #
G411971569
UPC #
885999088525
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium

Details

Upper Material
Genuine Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Item
Work Shoes
Series
Delilah

Description

Right? This doesn't look like a traditional work shoe. Thanks to our new design team, fashion meets function in this slip-resistant Delilah.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.