Zoro Homepage

Genuine Nubuck Leather; Nubuck Upper, Taupe, Size 8.5 Medium

  • Mfr # 52006

  • Zoro # G011973857


product price: $95.39
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Genuine Nubuck Leather; Nubuck
Color
Taupe
Resists
Slip Resistant; Water Resistant
Series
Loren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52006
Zoro #
G011973857
UPC #
885999142715
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium

Details

Upper Material
Genuine Nubuck Leather; Nubuck
Color
Taupe
Resists
Slip Resistant; Water Resistant
Series
Loren

Description

Enjoy classic styling and all-day comfort with the Loren.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.