Geo Men's Athletic Slip Resistant Shoe, Size 14, PR

  • Mfr # 22123

  • Zoro # G811970803


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22123
Zoro #
G811970803
UPC #
885999129310
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22123

Description

As a comfy and functional everyday work shoe, Geo is a natural. Combining athletic shoe style with added cushioning for maximum comfort, a slip-resistant outsole and water-resistant upper that's treated to repel liquids from the surface, Geo is ready f...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.