Geo Men's Athletic Slip Resistant Shoe, Size 9, PR

  • Mfr # 22123

  • Zoro # G411970562


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22123
Zoro #
G411970562
UPC #
885999129235
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22123

Description

As a comfy and functional everyday work shoe, Geo is a natural. Combining athletic shoe style with added cushioning for maximum comfort, a slip-resistant outsole and water-resistant upper that's treated to repel liquids from the surface, Geo is ready f...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.