Gia Women's Athletic Slip Resistant Shoe, Size 11, PR

  • Mfr # 22201

  • Zoro # G411972627


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Jacquard Knit
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22201
Zoro #
G411972627
UPC #
885999158242
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Jacquard Knit
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
22201

Description

Ever felt like floating on a cloud while working? If not, then the Gia can take you there. With our REVIVE; cushioning system, you'll feel the difference and comfort to finish those marathon shifts with ease. Our lightweight, water-resistant, eng...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.