
Gia Women's Athletic Slip Resistant Shoe, Size 5.5, PR
Mfr # 22201
Zoro # G611972533
product price: $112.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Jacquard Knit
Color
Black
Gender
Women's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22201
Zoro #
G611972533
UPC #
885999158143
Country of Origin
China
Dimensions
Size
5.5
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Upper Material
Jacquard Knit
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
22201
Description
Ever felt like floating on a cloud while working? If not, then the Gia can take you there. With our REVIVE; cushioning system, you'll feel the difference and comfort to finish those marathon shifts with ease. Our lightweight, water-resistant, eng...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.