
Gia Women's Athletic Slip Resistant Shoe, Size 6, PR
Mfr # 22210
Zoro # G111973085
product price: $108.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Jacquard Knit
Color
Black/Rose Gold
Gender
Women's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22210
Zoro #
G111973085
UPC #
885999162614
Country of Origin
China
Dimensions
Size
6
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Upper Material
Jacquard Knit
Color
Black/Rose Gold
Gender
Women's
Resists
Slip Resistant
Style Number
22210
Description
Ever felt like floating on a cloud while working? If not, then the Gia can take you there. With our Revive; cushioning system, you'll feel the difference and comfort to finish those marathon shifts with ease. Our lightweight, water-resistant, eng...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.