Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glacier ST Men's Work/Safety Slip Resistant Boot, Size 10, PR

  • Mfr # 74063

  • Zoro # G811972470


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Black
Upper Material
Leather
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74063
Zoro #
G811972470
UPC #
885999100265
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Resists
Slip Resistant

Description

Solidly built for safety, the water-resistant, Electrical Hazard EH rated Glacier Steel Toe work boot delivers effective slip-resistance and much more. It meets ASTM F2413-18 safety toe standards, and its slip-, oil, and clog-resistant GLADIATOR&tra...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.