Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greer Men's Athletic Slip Resistant Shoe, Size 10.5, PR

  • Mfr # 42409

  • Zoro # G211973909


product price: $87.49
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Synthetic/Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42409
Zoro #
G211973909
UPC #
885999199375
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Synthetic/Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
42409

Description

Greer Men's Athletic Slip Resistant Shoe, Size 10.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.