Holcombe Unisex Athletic Slip Resistant Shoe, Size 5.5, PR

  • Mfr # 42403

  • Zoro # G411973495


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Style Number
42403
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42403
Zoro #
G411973495
UPC #
885999195841
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Style Number
42403

Description

SFC has re-defined the premium classic cupsole with the Holcombe. Our leather upper is made to be smooth and easy to clean for various industries. Increased midfoot comfort comes from our REVIVE foam, which provides high levels of shock absorption for ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.