Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Johan Men's Athletic Slip Resistant Shoe, Size 11.5, PR

  • Mfr # 22413

  • Zoro # G211971677


product price: $97.29
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Textile
Color
Light Grey
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22413
Zoro #
G211971677
UPC #
885999196206
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Textile
Color
Light Grey
Gender
Men's
Resists
Slip Resistant
Style Number
22413

Description

This modern trainer features industry-leading technologies like our exclusive, weight-saving, high abrasion and slip-resistant rubber compound and high-rebound REVIVE; midsole foam for supreme comfort. Ideal for such environments as healthcare ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.