Karina RX Women's Athletic Slip Resistant Shoe, Size 6, PR

  • Mfr # 22429

  • Zoro # G411972276


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Grey/Wine
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22429
Zoro #
G411972276
UPC #
885999200781
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather
Color
Grey/Wine
Gender
Women's
Resists
Slip Resistant
Style Number
22429

Description

Karina RX Women's Athletic Slip Resistant Shoe, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.