
Leather; Leather Upper, Black, Size 13 Medium
Mfr # 99224
Zoro # G411973143
product price: $104.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99224
Zoro #
G411973143
UPC #
8.45565E+11
Country of Origin
Viet Nam
Dimensions
Size
13
Footwear Width
Medium
Details
Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Description
Looking for a classic men's dress oxford with timeless, old school style? The Valet is a men's black leather dress shoe featuring our dependable slip-resistant outsole technology to help keep you safely on your feet, plus TripGuard protection for maneu...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.