Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather; Leather Upper, Black, Size 5 Medium

  • Mfr # 58565

  • Zoro # G211972148


product price: $84.49
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Vita
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58565
Zoro #
G211972148
UPC #
885999116761
Country of Origin
China

Dimensions

Size
5
Footwear Width
Medium

Details

Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Vita
Item
Dress Shoes

Description

The Vita is an elegant dress style that leaves a sharp impression. A slip-resistant outsole with our Tripguard; feature, a water-resistant leather upper, and an INFUSE; EVA midsole make this pump shoe a safe and comfortable choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.