
Leather; Leather Upper, Black, Size 7 Wide
Mfr # 99224W
Zoro # G711973416
product price: $104.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Valet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99224W
Zoro #
G711973416
UPC #
845565020540
Country of Origin
Viet Nam
Dimensions
Size
7
Footwear Width
Wide
Details
Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Valet
Item
Dress Shoes
Description
Valet Men's Dress Slip Resistant Shoe, Wide, Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.