Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather; Leather Upper, Black, Size 8 Medium

  • Mfr # 99224

  • Zoro # G411973075


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Valet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99224
Zoro #
G411973075
UPC #
845565020441
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
Medium

Details

Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Item
Oxford Shoes
Series
Valet

Description

Looking for a classic men's dress oxford with timeless, old school style? The Valet is a men's black leather dress shoe featuring our dependable slip-resistant outsole technology to help keep you safely on your feet, plus TripGuard protection for maneu...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.