
Leather; Leather Upper, Black, Size 9 Wide
Mfr # 1201W
Zoro # G211971127
product price: $122.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Gender
Men's
Series
Senator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201W
Zoro #
G211971127
UPC #
885999024967
Country of Origin
China
Dimensions
Size
9
Footwear Width
Wide
Details
Upper Material
Leather; Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Gender
Men's
Item
Oxford Shoes
Series
Senator
Description
No matter what your ambitions to serve might entail, the classic Senator delivers the tailored style and comfort you need to look and feel great all day long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.