
Leather; Leather Upper, Brown, Size 11 Medium
Mfr # 1211
Zoro # G111971081
product price: $114.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Leather; Leather
Color
Brown
Resists
Slip Resistant; Water Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1211
Zoro #
G111971081
UPC #
885999001814
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Upper Material
Leather; Leather
Color
Brown
Resists
Slip Resistant; Water Resistant
Item
Oxford Shoes
Gender
Men's
Series
Senator
Description
No matter what your ambitions to serve might entail, the classic Senator delivers the tailored style and comfort you need to look and feel great all day long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.