Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather; Leather Upper, Brown, Size 7 Medium

  • Mfr # 1211

  • Zoro # G411971231


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather; Leather
Color
Brown
Resists
Slip Resistant; Water Resistant
Series
Senator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211
Zoro #
G411971231
UPC #
885999001739
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium

Details

Upper Material
Leather; Leather
Color
Brown
Resists
Slip Resistant; Water Resistant
Series
Senator
Gender
Men's
Item
Oxford Shoes

Description

No matter what your ambitions to serve might entail, the classic Senator delivers the tailored style and comfort you need to look and feel great all day long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.