
Leather Upper, Black, 9 Medium
Mfr # 79333
Zoro # G411971927
product price: $92.65
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79333
Zoro #
G411971927
UPC #
8.85999E+11
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium
Details
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Description
The Cade Steel Toe is here to help you get the job done. With a steel safety toe that meets ASTM F2413-18 safety standards, this sturdy Electrical Hazard Resistance EH rated work shoe also has a water-resistant leather upper and versatile, oil-, clog...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.