Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Upper, Black, Size 10 Medium

  • Mfr # 56150

  • Zoro # G411971217


product price: $77.59
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Black
Resists
Slip Resistant; Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56150
Zoro #
G411971217
UPC #
885999116624
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Upper Material
Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Item
Dress Shoe

Description

Fashion and function are woven into this professionally tailored dress shoe for women. A slip-resistant outsole with our Tripguard; feature provides safety you can rely on, in or out of your work environment. Moreover, a water-resistant leather upp...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.