
Leather Upper, Black, Size 10 Wide
Mfr # 56150W
Zoro # G211971172
product price: $77.59
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Riley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56150W
Zoro #
G211971172
UPC #
885999129396
Country of Origin
China
Dimensions
Size
10
Footwear Width
Wide
Details
Upper Material
Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Riley
Item
Dress Shoes
Description
Riley Women's Dress Slip Resistant Shoe, Wide, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.