
Leather Upper, Black, Size 10.5 Wide
Mfr # 6006W
Zoro # G111972552
product price: $78.85
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Gender
Men's
Series
Cambridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6006W
Zoro #
G111972552
UPC #
885999008394
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
Wide
Details
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Item
Work Shoes
Gender
Men's
Series
Cambridge
Description
Cambridge Men's Dress Slip Resistant Shoe, Wide, Size 10.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.