Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Upper, Black, Size 15 Medium

  • Mfr # 6006

  • Zoro # G112341388


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Resists
Slip Resistant
Gender
Men's
Series
Cambridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006
Zoro #
G112341388
UPC #
885999008332
Country of Origin
China

Dimensions

Size
15
Footwear Width
Medium

Details

Upper Material
Leather
Color
Black
Resists
Slip Resistant
Item
Work Shoes
Gender
Men's
Series
Cambridge

Description

The Cambridge is durable, dependable and radiates professionalism. Our classic oxford delivers comfort and safety as you stride through any situation. Crafted with our shock-absorbing and slip-resistant outsole, this classic men's leather dress shoe is...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.