
Leather Upper, Black, Size 8 Wide
Mfr # 6006W
Zoro # G111973252
product price: $78.85
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Gender
Men's
Series
Cambridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6006W
Zoro #
G111973252
UPC #
885999091907
Country of Origin
China
Dimensions
Size
8
Footwear Width
Wide
Details
Upper Material
Leather
Color
Black
Resists
Slip Resistant
Gender
Men's
Series
Cambridge
Item
Work Shoes
Description
Cambridge Men's Dress Slip Resistant Shoe, Wide, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.