Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Upper, Black, Size 9 Medium

  • Mfr # 49262

  • Zoro # G411971354


product price: $120.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49262
Zoro #
G411971354
UPC #
885999106014
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
Medium

Details

Upper Material
Leather
Color
Black
Resists
Slip Resistant; Water Resistant
Gender
Men's
Series
Cambridge
Item
Work Shoes

Description

Holden sports a comfortable style you'll want to hold on to. These black leather high-top lace-ups exude laid-back good looks. Lightweight construction makes these slip-resistant men's shoes a pleasure to wear all day and into the night.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.