
Men's 14 Medium, Leather, Black
Mfr # 60435
Zoro # G111973726
product price: $89.85
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Style Number
60435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60435
Zoro #
G111973726
UPC #
885999093994
Country of Origin
China
Dimensions
Size
14
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather
Gender
Men's
Style Number
60435
Resists
Slip Resistant
Series
Rowan
Item
Work Boot
Footwear Style
Work Boot
Description
Stylish, comfortable, safe and functional, the EH rated Rowan work boot features an internal steel midfoot shank for torsional stiffness, a water-resistant leather upper that repels liquids, our versatile, clog and slip-resistant GLADIATOR; outso...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.