Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 9 Medium, Leather, Black

  • Mfr # 60435

  • Zoro # G611971000


product price: $89.85
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60435
Zoro #
G611971000
UPC #
885999093918
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Men's
Resists
Slip Resistant
Style Number
60435
Series
Rowan
Item
Work Boot
Footwear Style
Work Boot

Description

Stylish, comfortable, safe and functional, the EH rated Rowan work boot features an internal steel midfoot shank for torsional stiffness, a water-resistant leather upper that repels liquids, our versatile, clog and slip-resistant GLADIATOR; outso...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.