
Men's Aluminum Toe Mid Work Boot, Black, 12, Medium, 71063
Mfr # 71063
Zoro # G211972940
product price: $105.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Black
Footwear Width
Medium
Style Number
71063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71063
Zoro #
G211972940
UPC #
885999127859
Country of Origin
China
Dimensions
Size
12
Footwear Width
Medium
Details
Item
Mid Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
71063
Upper Material
Leather
Slip Resistant
Yes
Description
Manage tough work environments with a comfortable mid-top work boot featuring a lightweight aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating. The Piston Mid AT is electrical hazard EH rated and features our slip, oil and...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.