Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Aluminum Toe Mid Work Boot, Black, 8.5, Medium, 71063

  • Mfr # 71063

  • Zoro # G111972675


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Footwear Width
Medium
Style Number
71063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71063
Zoro #
G111972675
UPC #
885999127781
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
Mid Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
71063
Upper Material
Leather
Slip Resistant
Yes

Description

Manage tough work environments with a comfortable mid-top work boot featuring a lightweight aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating. The Piston Mid AT is electrical hazard EH rated and features our slip, oil and...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.