Zoro Homepage

Men's Bullfrog Pro II Rubber Boot, Plain Toe, Black, 8

  • Mfr # 885999105017

  • Zoro # G5780103


product price: $74.39
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Series
Bullfrog Pro II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885999105017
Zoro #
G5780103
UPC #
885999105017
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
D
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Bullfrog Pro II
Upper Material
EVA
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Style Number
64133
Insulation Type
None
Insulated
No
Toe Shape
Round
Typical Rubber Boot Application
Moderate Chemical Resistant
Shank Material
EVA
Footwear Closure Type
Pull On
Slip Resistant Sole
Yes
Standards
ASTM F2892-18
Metatarsal Guard
No
Midsole Material
Rubber
Outsole Material
Rubber
Resists
Chemicals, Slips
Footwear Sole Pattern
Lug
For Outdoor Traction
No
Completely Non Metallic
Yes
Removable Insole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Waterproof Type
EVA
Static Dissipative
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Shoe Style
Mid-Calf
Insole Material
Polyurethane Gel
Min. Operating Temp.
0 Degrees F
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Insole Color
White
Footwear Brand
SHOES FOR CREWS
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Oily/Wet): 0.62
Max. Operating Temp.
100 Degrees F

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.