Zoro Homepage

Men's Composite Toe 7-Inch Insulated Work Boot, Brown, 5, Medium, 72105

  • Mfr # 72105

  • Zoro # G511971391


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
Medium
Style Number
72105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72105
Zoro #
G511971391
UPC #
885999150826
Country of Origin
Bangladesh

Dimensions

Size
5
Footwear Width
Medium

Details

Item
7-Inch Insulated Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72105
Waterproof
Yes
Upper Material
Leather
Insulated
Yes
Slip Resistant
Yes

Description

We've given our sturdy Mammoth an upgrade with added durability. It's now an even more tough and rugged boot to keep you safe at work, with a non-conductive, composite safety toe, waterproof construction, and 200g of insulation to protect you and our ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.