
Men's MOZO Finn II, Leather Upper, Black, Size 9 Medium
Mfr # M51039
Zoro # G411973532
product price: $108.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51039
Zoro #
G411973532
UPC #
885999137773
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium
Details
Item
MOZO Finn II
Color
Black
Upper Material
Leather
Gender
Men's
Description
If you need to stay steady on your feet while you move like the wind, the Finn II gives you sneaker comfort and style along with reliable slip-resistant safety. This Mozo men's casual favorite now has a built-in insole with responsive cushioning and mo...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.