Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's MOZO Forza Slip-On, Leather Upper, Black, Size 11.5 Medium

  • Mfr # M43803

  • Zoro # G411972313


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M43803
Zoro #
G411972313
UPC #
885999071787
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium

Details

Item
MOZO Forza Slip-On
Color
Black
Upper Material
Leather
Gender
Men's

Description

You're formidable to begin with, but when you slip on your Forza work shoes you could own the world. These comfortable slip-ons ensure you don't slip up as you move through the day with vigor. Forza is outfitted with a special customizable fit system w...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.