Men's MOZO Forza Slip-On, Leather Upper, Black, Size 14 Wide

  • Mfr # M43803W

  • Zoro # G511972541


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M43803W
Zoro #
G511972541
UPC #
885999072142
Country of Origin
China

Dimensions

Size
14
Footwear Width
Wide

Details

Item
MOZO Forza Slip-On
Color
Black
Upper Material
Leather
Gender
Men's

Description

Forza Men's Casual Slip Resistant Shoe, Wide, Size 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.