
Men's MOZO Forza Slip-On, Leather Upper, Black, Size 9 Medium
Mfr # M43803
Zoro # G111973016
product price: $145.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M43803
Zoro #
G111973016
UPC #
885999071732
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium
Details
Item
MOZO Forza Slip-On
Color
Black
Upper Material
Leather
Gender
Men's
Description
You're formidable to begin with, but when you slip on your Forza work shoes you could own the world. These comfortable slip-ons ensure you don't slip up as you move through the day with vigor. Forza is outfitted with a special customizable fit system w...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.