Men's MOZO Grind Casual Shoe, Canvas Upper, Black, Size 10 Medium
- Mfr # M33839
- Zoro # G711971849
product price:Â
$
112.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M33839
- Zoro #
- G711971849
- UPC #
- 885999070568
- Country of Origin
- China
- Item
- MOZO Grind Casual Shoe
- Color
- Black
- Upper Material
- Canvas
- Gender
- Men's
Dimensions
- Size
- 10
- Footwear Width
- Medium
Description
Make the daily Grind a little more fun with these comfortable and versatile slip-resistant and water-resistant work sneakers, cool enough to go from work to play. Wear sneaker-style with laces or just slip on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.