
Men's MOZO Grind Casual Shoe, Canvas Upper, Black, Size 11 Medium
Mfr # M33839
Zoro # G111971746
product price: $112.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M33839
Zoro #
G111971746
UPC #
885999070582
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
MOZO Grind Casual Shoe
Color
Black
Upper Material
Canvas
Gender
Men's
Description
Make the daily Grind a little more fun with these comfortable and versatile slip-resistant and water-resistant work sneakers, cool enough to go from work to play. Wear sneaker-style with laces or just slip on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.